Motion
01238
Wheel Brush - 10 in Diam, 3/4 in Arbor Dia, 3/4 in Width, 4000 RPM
MI ITEM #01552109
MFR #01238
List Price$87.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 3/4 in Arbor Dia, 3/4 in Width, 4000 RPM
MI ITEM #01552109
MFR #01238

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.85/each for your price

Overview

Mfr description
01238 10" NARROW CRIMPED WIRE WHEEL
  • Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • 5/8 in T of face plates

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    2-1/2 in
  • Diameter
    10 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/4 in
  • Specification
    ANSI B165.1
  • UPC_NO
    012382012380
  • Overall Length
    10.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0104 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought