Motion
1309
Wheel Brush - 12 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 3000 RPM
MI ITEM #01552113
MFR #1309
List Price$99.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 3000 RPM
MI ITEM #01552113
MFR #1309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.99/each for your price

Overview

Mfr description
01309 12" NARROW CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    2-15/16 in
  • Diameter
    12 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    3000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382013097
  • UPC_NO
    012382013097
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text