Motion
01415
Wheel Brush - 6.0000 in Diam, 5/8 to 1/2 in Arbor Dia, 1/2 in Width, 6000 rpm
MI ITEM #01552118
MFR #01415
Price$113.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 5/8 to 1/2 in Arbor Dia, 1/2 in Width, 6000 rpm
MI ITEM #01552118
MFR #01415

Mfr description
01415 6" NARROW CRIMPED WIRE WHEEL
  • Provides a Flexible Brushing Action and Consistent Performance for Demanding Light Duty Cleaning and Deburring Applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.70/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 to 0.5000 in
  • Arbor Size
    0.6250 to 0.5000 in
  • Bristle Diameter
    0.005 in
  • Bristle Length
    1.4375 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.4375 in
  • Center Hole Diameter
    0.6250 to 0.5000 in
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0050 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0050 in
  • Filament Wire Diameter Range
    0.0050 in
  • Fill Diameter
    0.005 in
  • Inside Diameter
    0.6250 to 0.5000 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Reduced Arbor Hole Size
    0.6250 to 0.5000 in
  • Trim Length
    1-7/16 in
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in

Details

  • Abrasive Material
    Brass
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    01415
  • Material
    Brass
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382014155
  • Wire Type
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)