Motion
01775
Wheel Brush - 8.0000 in Diam, 5/8 in Arbor Dia, 3/4 in Width, 6000 rpm
Mi Item #01552123
MFR #01775
Price$152.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8.0000 in Diam, 5/8 in Arbor Dia, 3/4 in Width, 6000 rpm
Mi Item #01552123
MFR #01775

Mfr description
01775 8" NARROW CRIMPED WIRE WHEEL
  • Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.98/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Bristle Diameter
    0.006 in
  • Bristle Length
    2.0625 in
  • Brush Diameter
    8.0000 in
  • Brush Length
    2.0625 in
  • Center Hole Diameter
    0.6250 in
  • Diameter
    8.0000 in
  • Diameter (Wire)
    0.0060 in
  • Face Width
    3/4 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.006 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    8.0000 in
  • Overall Length
    8.0000 in
  • Reduced Arbor Hole Size
    0.6250 in
  • Trim Length
    2-1/16 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Plain
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Hole
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    01775
  • Material
    Stainless Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382017750
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)