Motion
02325
Vortec Pro Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #01552128
MFR #02325
Your Price$40.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #01552128
MFR #02325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$40.19/each(List $45.55)

Overview

Mfr description
02325 6" MEDIUM BENCH GRINDER WHEEL
  • A lower price, commercial-grade brush for general-purpose applications
  • Max RPM: 6,000

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/16 in
  • Diameter
    6 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382023256
  • Brush Type
    Wheel
  • Overall Length
    6.0000 in
  • Arbor Hole Size
    1/2 in;5/8 in
  • Fill Material
    Steel
  • Grade
    Medium
  • Fill Diameter
    0.014 in
  • Industry Use
    Facility Maintenance, Manufacturing
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text