Motion
02335
Vortec Pro Wheel Brush - 7 in Diam, 5/8 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #01552129
MFR #02335
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 7 in Diam, 5/8 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #01552129
MFR #02335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.88/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Bristle Diameter
    0.014 in
  • Diameter
    7 in
  • Face Width
    3/4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    7.0000 in
  • Trim Length
    1-9/16 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Grade
    Medium
  • Industry Use
    Manufacturing, Facility Maintenance
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382023355
  • Wire Type
    Crimped

Overview

Mfr description
02335 7" MEDIUM BENCH GRINDER WHEEL
  • A lower price, commercial-grade brush for general-purpose applications
  • Max RPM: 6,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought