Motion
03060
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 rpm
MI ITEM #01552136
MFR #03060
Your Price$100.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 rpm
MI ITEM #01552136
MFR #03060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.87/each(List $116.00)

Overview

Mfr description
03060 6" CR. WIRE WHEEL
  • Highly flexible and are ideal for light- to medium-duty surface preparation on irregular surfaces
  • Solid ring construction ensures smooth brushing action and long brush life
  • Densely filled with high quality fill materials wires
  • Fill material: Steel
  • Arbor hole: 2”
  • Applications: Cleaning rust, scale and dirt, light deburring, edge blending, roughening for adhesion, finishing for appearance, finish preparation prior to plating or painting, ideal for high production applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    1-1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382030605
  • Brush Type
    Wheel
  • Overall Length
    6.0000 in
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0118 in
  • Industry Use
    Manufacturing, Facility Maintenance
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text