Motion
03070
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 rpm
Mi Item #01552137
MFR #03070
Price$101.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 rpm
Mi Item #01552137
MFR #03070

Mfr description
03070 6" WIRE WHEELBRUSH
  • Highly flexible and are ideal for light- to medium-duty surface preparation on irregular surfaces
  • Solid ring construction ensures smooth brushing action and long brush life
  • Densely filled with high quality fill materials wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.61/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Bristle Diameter
    0.014 in
  • Diameter
    6 in
  • Face Width
    1-1/4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    6.0000 in
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing, Facility Maintenance
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382030704
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)