Motion
03150
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1-1/2 in Width, 4500 rpm
MI ITEM #01552143
MFR #03150
Your Price$152.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1-1/2 in Width, 4500 rpm
MI ITEM #01552143
MFR #03150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$152.54/each(List $166.68)

Overview

Mfr description
03150 8" WIRE WHEEL BRUSH
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • Feature a wider face width to cover more area
  • Maximum wire density and aggression
  • Covers more surface area in a single pass

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-3/8 in
  • Diameter
    8 in
  • Face Width
    1-1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    4500 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382031503
  • Brush Type
    Wheel
  • Overall Length
    8.0000 in
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing, Facility Maintenance
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text