Motion
03403
MI ITEM #01552155
MFR #03403
List Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01552155
MFR #03403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.86/each for your price

Overview

Mfr description
03403 PRESSBOARD ADAPTER

Specifications

  • Product Types
    Arbor Adapter
  • Arbor Size
    1-1/4 in
  • Brush Inner Diameter
    5-1/4 in
  • Material
    Pressboard
  • For Use With
    10" Nylox Wheels, 12" Nylox Wheels, 14" Nylox Wheels
  • UPC_NO
    012382034030
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text