Motion
03809
Metal Adapters, 2" to 1/2" Arbor Hole
MI ITEM #01552169
MFR #03809
Your Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Adapters, 2" to 1/2" Arbor Hole
MI ITEM #01552169
MFR #03809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.41/each(List $9.67)

Overview

Mfr description
03809 METAL ADAPTER
  • For medium and wide face brushes
  • Used in Pairs and Priced Per Pair
  • For Adapting a 2" Arbor Hole to a 1/2" Arbor Hole

Specifications

  • Product Types
    Arbor Adapter
  • Arbor Size
    2 in
  • Adapted Arbor Size
    1/2 in
  • For Brush Arbor Hole Size
    2 in
  • Material
    Metal
  • For Use With
    2" Inner Diameter Wheels
  • Application
    Accessory
  • Overall Length
    2.3000 in
  • Overall Height
    0.3500 in
  • Overall Width
    2.3000 in
  • UPC_NO
    012382038090
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought