Motion
03813
Metal Adapters, 2" to 1-1/4" Arbor Hole
MI ITEM #01552173
MFR #03813
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Adapters, 2" to 1-1/4" Arbor Hole
MI ITEM #01552173
MFR #03813

Mfr description
03813 METAL ADAPTER
  • For medium and wide face brushes
  • Used in Pairs and Priced Per Pair
  • For Adapting a 2" Arbor Hole to a 1-1/4" Arbor Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Adapted Arbor Size
    1-1/4 in
  • Arbor Size
    2 in
  • For Brush Arbor Hole Size
    2 in
  • Overall Height
    0.3500 in
  • Overall Length
    2.3000 in
  • Overall Width
    2.3000 in
  • Weight
    0.16 lbs

Details

  • Application
    Accessory
  • For Use With
    2" Inner Diameter Wheels
  • Material
    Metal
  • Product Types
    Arbor Adapter
  • UPC_NO
    012382038137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)