Motion
03824
Metal Adapters, 2" to 7/8" Arbor Hole
MI ITEM #01552175
MFR #03824
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Adapters, 2" to 7/8" Arbor Hole
MI ITEM #01552175
MFR #03824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.41/each

Specifications

Dimensions

  • Adapted Arbor Size
    7/8 in
  • Overall Height
    0.3500 in
  • Overall Length
    2.3000 in
  • Overall Width
    2.3000 in
  • Weight
    0.19 lbs

Details

  • Application
    Accessory
  • For Use With
    2" Inner Diameter Wheels
  • Material
    Metal
  • Product Types
    Arbor Adapter
  • UPC_NO
    012382038243

Overview

Mfr description
03824 METAL ADAPTER
  • For medium and wide face brushes
  • Used in Pairs and Priced Per Pair
  • For Adapting a 2" Arbor Hole to a 7/8" Arbor Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought