Motion
03913
MI ITEM #01552192
MFR #03913
List Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01552192
MFR #03913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.54/each for your price

Overview

Mfr description
03913 METAL ADAPTER

Specifications

  • Product Types
    Arbor Adapter
  • Arbor Size
    1-1/4 in
  • Diameter
    3-1/4 in
  • Material
    Metal
  • For Use With
    3-1/4" Inner Diameter Wheels
  • UPC_NO
    012382039134
  • Weight
    0.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text