Motion
03923
MI ITEM #01552199
MFR #03923
List Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01552199
MFR #03923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.95/each for your price

Overview

Mfr description
03923 METAL ADAPTER

Specifications

  • Product Types
    Arbor Adapter
  • Arbor Size
    1-1/4 in
  • Diameter
    5-1/4 in
  • Material
    Metal
  • For Use With
    5-1/4" Inner Diameter Wheels
  • UPC_NO
    012382039233
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text