Motion
03944
MI ITEM #01552216
MFR #03944
List Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01552216
MFR #03944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.90/each for your price

Overview

Mfr description
03944 NYLOX STEEL FLANGES

Specifications

  • Type
    Airway Flange
  • Arbor Size
    1-1/4 in
  • Outside Diameter
    6-1/2 in
  • UPC_NO
    012382039448
  • Weight
    2.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text