Motion
4401
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 1/2", Adapted Arbor Size: 3/8"
MI ITEM #01552248
MFR #4401
List Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 1/2", Adapted Arbor Size: 3/8"
MI ITEM #01552248
MFR #4401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.01/each for your price

Overview

Mfr description
04401 PLASTIC ADAPTER
  • For mounting small diameter wheels onto various arbor sizes
  • For adapting a 1/2 in arbor hole to a 3/8 in arbor hole

Specifications

  • Product Types
    Arbor Adapter
  • Arbor Size
    1/2 in
  • Adapted Arbor Size
    3/8 in
  • Material
    Plastic
  • Application
    Accessory
  • Overall Length
    0.5100 in
  • Manufacturer Upc Number
    012382044015
  • Overall Height
    0.1700 in
  • Overall Width
    0.5100 in
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text