Overview
Mfr description
04450 PLASTIC ADAPTER
Specifications
- Product TypesArbor Adapter
- Arbor Size1/2 in
- Adapted Arbor Size3/8 in
- MaterialPlastic
- For Use WithTLN-3, TLN-4
- Manufacturer Upc Number012382044503
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data