Motion
4455
Wheel Arbor Adapter -
MI ITEM #01552254
MFR #4455
List Price$1.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Arbor Adapter -
MI ITEM #01552254
MFR #4455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.79/each for your price

Overview

Mfr description
04455 PLASTIC ADAPTER
  • Use with joint and crack cleaning brushes
  • For adapting a 1 in arbor hole to a 20 mm arbor hole

Specifications

  • For Use With
    Cutoff Wheels
  • Application
    Accessory
  • Overall Length
    1.0400 in
  • Type
    Arbor Adapter
  • Manufacturer Upc Number
    012382044558
  • Overall Height
    0.1300 in
  • Overall Width
    1.0400 in
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text