Motion
06070
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 6000 RPM
MI ITEM #01552259
MFR #06070
List Price$75.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 6000 RPM
MI ITEM #01552259
MFR #06070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.88/each for your price

Overview

Mfr description
06070 6" MEDIUM CRIMPED WIRE WHEEL
  • Highly flexible and ideal for light- to medium-duty surface preparation on irregular surfaces
  • Solid ring construction ensures smooth brushing action and long brush life
  • Densely filled with high quality fill materials
  • Fill material: Steel
  • Applications: Cleaning rust, scale and dirt, light deburring, edge blending, roughening for adhesion, finishing for appearance, finish preparation prior to plating or painting, ideal for high production applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Specification
    ANSI B165.1
  • UPC_NO
    012382060701
  • Overall Length
    6.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0118 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought