Motion
06150
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 3600 rpm
MI ITEM #01552265
MFR #06150
Price$174.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 3600 rpm
MI ITEM #01552265
MFR #06150

Mfr description
06150 10" MEDIUM CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.43/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Bristle Diameter
    0.0118 in
  • Diameter
    10 in
  • Face Width
    1-1/8 in
  • Fill Diameter
    0.0118 in
  • Overall Length
    10.0000 in
  • Trim Length
    2 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Grade
    Medium
  • Industry Use
    Manufacturing, Facility Maintenance
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382061500
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)