Motion
06160
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 3600 rpm
MI ITEM #01552266
MFR #06160
Price$135.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 3600 rpm
MI ITEM #01552266
MFR #06160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.15/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Bristle Diameter
    0.014 in
  • Diameter
    10 in
  • Face Width
    1-1/8 in
  • Fill Diameter
    0.014 in
  • Overall Length
    10.0000 in
  • Trim Length
    2 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Grade
    Medium
  • Industry Use
    Facility Maintenance, Manufacturing
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382061609
  • Wire Type
    Crimped

Overview

Mfr description
06160 10" MEDIUM CRIMPED WIRE WHEEL
  • Highly flexible and ideal for light- to medium-duty surface preparation on irregular surfaces
  • Solid ring construction ensures smooth brushing action and long brush life
  • Densely filled with high quality fill materials
  • Fill material: Steel
  • Applications: Cleaning rust, scale and dirt, light deburring, edge blending, roughening for adhesion, finishing for appearance, finish preparation prior to plating or painting, ideal for high production applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought