Motion
06190
Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 3600 rpm
MI ITEM #01552269
MFR #06190
Your Price$187.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 3600 rpm
MI ITEM #01552269
MFR #06190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.37/each(List $229.32)

Overview

Mfr description
06190 12" MEDIUM CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • 1 in T at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    3 in
  • Diameter
    12 in
  • Face Width
    1-1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382061906
  • Brush Type
    Wheel
  • Overall Length
    12.0000 in
  • Fill Material
    Steel
  • Grade
    Medium
  • Fill Diameter
    0.014 in
  • Industry Use
    Aerospace, Automotive, Fabrication, Gear, Manufacturing
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text