Motion
06440
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 6000 rpm
MI ITEM #01552271
MFR #06440
List Price$185.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 6000 rpm
MI ITEM #01552271
MFR #06440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$185.04/each for your price

Overview

Mfr description
06440 6" MEDIUM CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • Feature a wider face width to cover more area
  • Greater fill density and more aggressive brushing action
  • 15/16 in T of face plate

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382064402
  • Brush Type
    Wheel
  • Overall Length
    6.0000 in
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Stainless Steel
  • Grade
    Medium
  • Fill Diameter
    0.0104 in
  • Industry Use
    Automotive
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text