Motion
7701
Nylox Drive Arbor, For Brush Diameter: 6", Shank Diameter: 3/4", Overall Length: 2-1/2"
MI ITEM #01552277
MFR #7701
List Price$520.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Drive Arbor, For Brush Diameter: 6", Shank Diameter: 3/4", Overall Length: 2-1/2"
MI ITEM #01552277
MFR #7701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$520.45/each for your price

Overview

Mfr description
07701 DRIVE ARBOR
  • Mounts weiler disc brushes to any type of milling machine or CNC machine
  • For use with 6 in Dia disc brushes with 3 in Dia bolt circle

Specifications

  • For Brush Diameter
    6 in
  • Shank Diameter
    3/4 in
  • Overall Length
    5.8000 in
  • Application
    Accessory
  • Manufacturer Upc Number
    012382077013
  • Overall Height
    3.5000 in
  • Overall Width
    5.8000 in
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text