1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
07702
07702
MI ITEM #
01552278
MFR #
07702
List Price
$577.33
/each
Qty
Add to Cart
Previous Page
Home
WEILER CORPORATION 07702
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
07702
07702
MI ITEM #
01552278
MFR #
07702
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$577.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
07702 DRIVE ARBOR
Specifications
For Brush Diameter
8 in
Shank Diameter
3/4 in
Overall Length
2 in
UPC_NO
012382077020
Weight
2.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought