Motion
07721
Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem
Mi Item #01552280
MFR #07721
Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem
Mi Item #01552280
MFR #07721

Mfr description
07721 DRIVE ARBOR
  • Threaded Shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.42/each

Specifications

Dimensions

  • For Arbor Size
    1/2 in
  • For Brush Diameter
    3 in
  • Overall Height
    0.8800 in
  • Overall Length
    7/8 in
  • Overall Width
    0.8800 in
  • Shank Diameter
    1/4 in
  • Weight
    0.10 lbs

Details

  • Application
    Accessory
  • UPC_NO
    012382077211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)