Motion
07722
Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem
Mi Item #01552281
MFR #07722
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem
Mi Item #01552281
MFR #07722

Mfr description
07722 DRIVE ARBOR
  • Unthreaded Shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • For Arbor Size
    3/8 in
  • For Brush Diameter
    4 in
  • Overall Height
    0.6900 in
  • Overall Length
    1-1/8 in
  • Overall Width
    0.6900 in
  • Shank Diameter
    1/4 in
  • Weight
    0.05 lbs

Details

  • Application
    Accessory
  • UPC_NO
    012382077228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)