1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
07723
Drive Arbor Hole, 1/4" Diameter Arbor Hole to 1/4" Stem
MI ITEM #
01552282
MFR #
07723
Price
$11.15
/each
Qty
Add to Cart
Previous Page
Home
WEILER CORPORATION 07723
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
07723
Drive Arbor Hole, 1/4" Diameter Arbor Hole to 1/4" Stem
MI ITEM #
01552282
MFR #
07723
Mfr description
07723 DRIVE ARBOR
Unthreaded Shaft
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.15
/each
Add to Cart
Specifications
Dimensions
For Arbor Size
1/4 in
For Brush Diameter
2 in
Overall Height
0.5600 in
Overall Length
1-1/8 in
Overall Width
0.5600 in
Shank Diameter
1/4 in
Weight
0.05 lbs
Details
Application
Accessory
UPC_NO
012382077235
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items