Motion
07724
Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem
MI ITEM #01552283
MFR #07724
Your Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem
MI ITEM #01552283
MFR #07724

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.47/each(List $9.07)

Overview

Mfr description
07724 DRIVE ARBOR
  • Threaded Shaft

Specifications

  • For Arbor Size
    1/2 in
  • For Brush Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3/4 in
  • Application
    Accessory
  • Overall Height
    0.9300 in
  • Overall Width
    0.9300 in
  • UPC_NO
    012382077242
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text