1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
07725
Drive Arbor Hole, 1/4" Diameter Arbor Hole to 1/4" Stem
MI ITEM #
01552284
MFR #
07725
Price
$29.96
/each
Qty
Add to Cart
Previous Page
Home
WEILER CORPORATION 07725
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
07725
Drive Arbor Hole, 1/4" Diameter Arbor Hole to 1/4" Stem
MI ITEM #
01552284
MFR #
07725
Mfr description
07725 DRIVE ARBOR
Threaded Shaft
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$29
.96
/each
Add to Cart
Specifications
Dimensions
For Arbor Size
1/4 in
For Brush Diameter
2 in
Overall Height
0.6000 in
Overall Length
1-1/16 in
Overall Width
0.6000 in
Shank Diameter
1/4 in
Weight
0.05 lbs
Details
Application
Accessory
UPC_NO
012382077259
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items