1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
07726
Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem
MI ITEM #
01552285
MFR #
07726
Price
$21.74
/each
Qty
Add to Cart
Previous Page
Home
WEILER CORPORATION 07726
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
07726
Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem
MI ITEM #
01552285
MFR #
07726
Mfr description
07726 DRIVE ARBOR
Threaded Shaft
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.74
/each
Add to Cart
Specifications
Dimensions
For Arbor Size
3/8 in
For Brush Diameter
3 in
Overall Height
0.7500 in
Overall Length
1 in
Overall Width
0.7500 in
Shank Diameter
1/4 in
Weight
0.10 lbs
Details
Application
Accessory
UPC_NO
012382077266
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items