Motion
07727
Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem
MI ITEM #01552286
MFR #07727
Price$7.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem
MI ITEM #01552286
MFR #07727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.41/each

Specifications

Dimensions

  • For Arbor Size
    3/8 in
  • For Brush Diameter
    3 in
  • Overall Height
    0.7500 in
  • Overall Length
    3/4 in
  • Overall Width
    0.7500 in
  • Shank Diameter
    1/4 in
  • Weight
    0.10 lbs

Details

  • Application
    Accessory
  • UPC_NO
    012382077273

Overview

Mfr description
07727 DRIVE ARBOR
  • Threaded Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought