1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
07756
Drive Arbor 1/4"-20 to 1/4"
MI ITEM #
01552288
MFR #
07756
Price
$6.46
/each
Qty
Add to Cart
Previous Page
Home
WEILER CORPORATION 07756
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
07756
Drive Arbor 1/4"-20 to 1/4"
MI ITEM #
01552288
MFR #
07756
Mfr description
07756 DRIVE ARBOR
For 1/4-20 mounted flap wheels
Adapts a 1/4-20 thread to a 1/4 in stem
Drive Arbor for 1/4"-20 Mounted Flap Wheels
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.46
/each
Add to Cart
Specifications
Dimensions
For Brush Diameter
1 in, 2 in, 3 in
Overall Height
0.4500 in
Overall Length
1.4500 in
Overall Width
0.5500 in
Shank Diameter
1/4 in
Weight
0.05 lbs
Details
Application
Accessory
UPC_NO
012382077563
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items