Motion
07761
Mandrel for 2"-3" Unitized Wheels, 1/4" Stem
MI ITEM #01552289
MFR #07761
List Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mandrel for 2"-3" Unitized Wheels, 1/4" Stem
MI ITEM #01552289
MFR #07761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.68/each for your price

Overview

Mfr description
07761 MANDREL FOR 2" DIAMETER WHEELS
  • Used with 2" and 3" Unitized Wheels

Specifications

  • Type
    Mandrel
  • For Use With
    Deburring Wheels
  • UPC_NO
    012382077617
  • Overall Height
    0.6000 in
  • Overall Length
    2.2500 in
  • Overall Width
    0.5500 in
  • Application
    Accessory
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text