Motion
07766
BobCat Drive Mandrel
Mi Item #01552291
MFR #07766
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BobCat Drive Mandrel
Mi Item #01552291
MFR #07766

Mfr description
07766 BOBCAT(TM) DRIVE MANDREL
  • For Mounting 2" and 3" BobCats on Tools With 1/4 in Collets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Overall Height
    0.6300 in
  • Overall Length
    1.5000 in
  • Overall Width
    0.6300 in
  • Weight
    0.10 lbs

Details

  • Application
    Accessory
  • For Use With
    BobCat Discs
  • Manufacturer Package Quantity
    1
  • UPC_NO
    012382077662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)