Motion
07769
Adapter, 5/8"-11 UNC to 3/8"-16"
MI ITEM #01552292
MFR #07769
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter, 5/8"-11 UNC to 3/8"-16"
MI ITEM #01552292
MFR #07769

Mfr description
07769 ADAPTER
  • For mounting brushes with a 5/8-11 UNC nut to other threaded spindles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Dimensions

  • Adapted Thread Size
    3/8 – 16
  • Fixed Thread Size
    5/8-11 in
  • Overall Height
    0.7500 in
  • Overall Length
    0.9000 in
  • Overall Width
    0.9000 in
  • Weight
    0.08 lbs

Details

  • Application
    Accessory
  • For Use With
    5/8"-11 Brushes
  • Product Types
    Arbor Threaded Adapter
  • UPC_NO
    012382077693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)