Motion
08014
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
Mi Item #01552296
MFR #08014
Price$37.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
Mi Item #01552296
MFR #08014

Mfr description
08014 3" STANDARD TWIST WIRE WHEEL
  • Individual knot wire tufts provides minimal flexibility for more aggressive brushing action
  • Constructed with an internal steel plate that has equally spaced individual holes around the perimeter; wire is inserted through each hole, twisted into a knot and has precisely the same wire count, thereby assuring perfect balance
  • Fill material: Steel or stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.50/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in;1/2 in
  • Bristle Diameter
    0.014 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.0000 in
  • Trim Length
    5/8 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Automotive, Fabrication, Facility Maintenance, Manufacturing
  • Max Rpm
    25000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382080143
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)