Motion
08024
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
MI ITEM #01552297
MFR #08024
Your Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
MI ITEM #01552297
MFR #08024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.35/each(List $36.03)

Overview

Mfr description
08024 3" STANDARD TWIST WIRE WHEEL
  • Individual knot wire tufts provides minimal flexibility for more aggressive brushing action
  • Constructed with an internal steel plate that has equally spaced individual holes around the perimeter; wire is inserted through each hole, twisted into a knot and has precisely the same wire count, thereby assuring perfect balance
  • Fill material: Steel or stainless steel
  • Eliminates vibration, reduces operator fatigue and increases brush life
  • Applications: Removing rust, scale, weld, spatter and oxidation, roughening surfaces, removing rubber or plastic flash, heavy burr removal, heavy-duty cleaning operations, weld cleaning, surface conditioning

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    5/8 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382080242
  • Brush Type
    Wheel
  • Overall Length
    3.0000 in
  • Arbor Hole Size
    3/8 in;1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Industry Use
    Facility Maintenance, Manufacturing, Fabrication
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text