Motion
08034
Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01552298
MFR #08034
Your Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01552298
MFR #08034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$37.63/each(List $43.20)

Overview

Mfr description
08034 4" STANDARD TWIST WIRE WHEEL
  • Individual knot wire tufts provides minimal flexibility for more aggressive brushing action
  • Constructed with an internal steel plate that has equally spaced individual holes around the perimeter; wire is inserted through each hole, twisted into a knot and has precisely the same wire count, thereby assuring perfect balance
  • Fill material: Steel or stainless steel
  • Eliminates vibration, reduces operator fatigue and increases brush life
  • Applications: Removing rust, scale, weld, spatter and oxidation, roughening surfaces, removing rubber or plastic flash, heavy burr removal, heavy-duty cleaning operations, weld cleaning, surface conditioning

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.0118 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382080341
  • Brush Type
    Wheel
  • Overall Length
    4.0000 in
  • Arbor Hole Size
    3/8 in;1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0118 in
  • Industry Use
    Fabrication, Facility Maintenance, Manufacturing
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text