Motion
08045
Wheel Brush - 4 in Diam, 5/8 to 1/2 in Arbor Dia, 1/2 in Width, 20000 RPM
MI ITEM #01552300
MFR #08045
List Price$41.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 5/8 to 1/2 in Arbor Dia, 1/2 in Width, 20000 RPM
MI ITEM #01552300
MFR #08045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.08/each for your price

Overview

Mfr description
08045 4" STANDARD TWIST WIRE WHEEL
  • Individual knot wire tufts provides minimal flexibility for more aggressive brushing action
  • Constructed with an internal steel plate that has equally spaced individual holes around the perimeter; wire is inserted through each hole, twisted into a knot and has precisely the same wire count, thereby assuring perfect balance
  • Fill material: Steel or stainless steel
  • Eliminates vibration, reduces operator fatigue and increases brush life
  • Applications: Removing rust, scale, weld, spatter and oxidation, roughening surfaces, removing rubber or plastic flash, heavy burr removal, heavy-duty cleaning operations, weld cleaning, surface conditioning

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Specification
    ANSI B165.1
  • UPC_NO
    012382080457
  • Overall Length
    4.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text