Motion
08179
Wheel Brush - 10 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 4500 rpm
Mi Item #01552312
MFR #08179
Price$117.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 4500 rpm
Mi Item #01552312
MFR #08179

Mfr description
08179 10" STANDARD TWIST WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.54/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Bristle Diameter
    0.014 in
  • Diameter
    10 in
  • Face Width
    3/4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    10.0000 in
  • Trim Length
    1-3/4 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Facility Maintenance, Manufacturing, Automotive, Aerospace
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382081799
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)