Motion
08189
Wheel Brush - 10 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 4500 rpm
MI ITEM #01552313
MFR #08189
Price$111.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 4500 rpm
MI ITEM #01552313
MFR #08189

Mfr description
08189 10" STANDARD TWIST WIRE WHEEL
  • Provide heavy-duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.06/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Bristle Diameter
    0.016 in
  • Diameter
    10 in
  • Face Width
    3/4 in
  • Fill Diameter
    0.016 in
  • Overall Length
    10.0000 in
  • Trim Length
    1-3/4 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Facility Maintenance, Manufacturing, Automotive, Aerospace
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382081898
  • Wire Type
    Knot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)