Motion
08199
Wheel Brush - 12 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 3600 RPM
MI ITEM #01552314
MFR #08199
Price$144.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 3600 RPM
MI ITEM #01552314
MFR #08199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.84/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    12 in
  • Face Width
    3/4 in
  • Trim Length
    2-3/4 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382081997

Overview

Mfr description
08199 12" STANDARD TWIST WIRE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought