Motion
08249
Wheel Brush - 15.0000 in Diam, 1-1/4 in Arbor Dia, 7/8 in Width, 3600 rpm
Mi Item #01552317
MFR #08249
Price$224.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 15.0000 in Diam, 1-1/4 in Arbor Dia, 7/8 in Width, 3600 rpm
Mi Item #01552317
MFR #08249

Mfr description
08249 15" STANDARD TWIST WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.68/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Bristle Diameter
    0.016 in
  • Bristle Length
    4.2500 in
  • Brush Diameter
    15.0000 in
  • Brush Length
    4.2500 in
  • Center Hole Diameter
    1.2500 in
  • Diameter
    15.0000 in
  • Diameter (Wire)
    0.0160 in
  • Face Width
    7/8 in
  • Filament Wire Diameter
    0.0160 in
  • Filament Wire Diameter Range
    0.0160 in
  • Fill Diameter
    15.0000 in
  • Inside Diameter
    1.2500 in
  • Outside Diameter
    15.0000 in
  • Overall Length
    4-1/4 in
  • Reduced Arbor Hole Size
    1.2500 in
  • Trim Length
    4-1/4 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Abrasive Material
    Steel
  • Arbor Keyway
    With Arbor Keyway
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    08249
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    2
  • Product Type
    Wheel Brushes
  • Scraper
    Without Scraper
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382082499
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)