Motion
08274
Wheel Brush - 3.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
Mi Item #01552320
MFR #08274
Price$74.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
Mi Item #01552320
MFR #08274

Mfr description
08274 3" STANDARD TWIST WIRE WHEEL
  • Individual knot wire tufts provides minimal flexibility for more aggressive brushing action
  • Constructed with an internal steel plate that has equally spaced individual holes around the perimeter; wire is inserted through each hole, twisted into a knot and has precisely the same wire count, thereby assuring perfect balance
  • Fill material: Steel or stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.21/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 in
  • Arbor Size
    0.3750 in, 0.5000 in
  • Bristle Diameter
    0.02 in
  • Bristle Length
    0.6250 in
  • Brush Diameter
    3.0000 in
  • Brush Length
    0.6250 in
  • Center Hole Diameter
    0.5000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    0.3750 in, 0.5000 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    3.0000 in
  • Reduced Arbor Hole Size
    0.5000 in
  • Trim Length
    5/8 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Arbor Hole
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    08274
  • Material
    Stainless Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382082741
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)