Motion
08284
Wheel Brush - 4.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01552321
MFR #08284
Price$86.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01552321
MFR #08284

Mfr description
08284 4" STANDARD TWIST WIRE WHEEL
  • Individual knot wire tufts provides minimal flexibility for more aggressive brushing action
  • Constructed with an internal steel plate that has equally spaced individual holes around the perimeter; wire is inserted through each hole, twisted into a knot and has precisely the same wire count, thereby assuring perfect balance
  • Fill material: Steel or stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.15/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 to 0.3750 in
  • Arbor Size
    0.5000 to 0.3750 in
  • Bristle Diameter
    0.0118 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    4.0000 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    0.5000 to 0.3750 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0118 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0118 in
  • Filament Wire Diameter Range
    0.0118 in
  • Fill Diameter
    0.0118 in
  • Inside Diameter
    0.5000 to 0.3750 in
  • Outside Diameter
    4.0000 in
  • Overall Length
    4.0000 in
  • Reduced Arbor Hole Size
    0.5000 to 0.3750 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Plain
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    08284
  • Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Columns
    1
  • Number Of Pieces
    1
  • Number Of Rows
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382082840
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)