Motion
08565
Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 3/8 in Width, 9000 rpm
MI ITEM #01552329
MFR #08565
Your Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 3/8 in Width, 9000 rpm
MI ITEM #01552329
MFR #08565

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.85/each(List $55.02)

Overview

Mfr description
08565 6" CABLE TWIST WIRE WHEEL
  • provide maximum brushing action with minimal flexibility;ideal for demanding cleaning and coating removal applications on relatively smooth surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.023 in
  • Trim Length
    1-3/8 in
  • Diameter
    6 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382085650
  • Brush Type
    Wheel
  • Overall Length
    6.0000 in
  • Arbor Hole Size
    1/2 in;5/8 in
  • Fill Material
    Steel
  • Fill Diameter
    0.023 in
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text