Motion
8615
Wheel Brush - 8.0000 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 6000 rpm
MI ITEM #01552330
MFR #8615
Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8.0000 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 6000 rpm
MI ITEM #01552330
MFR #8615

Mfr description
08615 8" CABLE TWIST WIRE WHEEL
  • provide maximum brushing action with minimal flexibility;ideal for demanding cleaning and coating removal applications on relatively smooth surfaces
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.84/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Bristle Diameter
    0.023 in
  • Bristle Length
    1.6250 in
  • Brush Diameter
    8.0000 in
  • Brush Length
    1.6250 in
  • Center Hole Diameter
    0.6250 in
  • Diameter
    8.0000 in
  • Diameter (Wire)
    0.0230 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0230 in
  • Filament Wire Diameter Range
    0.0230 in
  • Fill Diameter
    0.023 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    8.0000 in
  • Overall Length
    8.0000 in
  • Reduced Arbor Hole Size
    0.6250 in
  • Trim Length
    1-5/8 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Abrasive Material
    Wire
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    08615
  • Manufacturer Upc Number
    012382086152
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382086152
  • Wire Type
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)