Motion
08750
Roughneck Wheel Brush - 5 in Diam, 7/8 in Arbor Dia, 3/16 in Width, 12500 RPM
MI ITEM #01552332
MFR #08750
List Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 5 in Diam, 7/8 in Arbor Dia, 3/16 in Width, 12500 RPM
MI ITEM #01552332
MFR #08750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.40/each for your price

Overview

Mfr description
08750 STGR. BD. TWIST WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications
  • 3/8 in T at face plates

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    5 in
  • Face Width
    3/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    7/8 in
  • Specification
    ANSI B165.1
  • UPC_NO
    012382087500
  • Overall Length
    5.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text